
Suspension Control Arm/Ball Joint Assembly-Front Right Lower, 521-022
Mfr # 521-022
Zoro # G7521849
product price: $388.99
/ea
Free Shipping & Returns
Key Features
Mounting Hole Quantity
1 ensamble de manguera del calentador
Control Arm Maximum Width
288.5 mm
Control Arm Color
Noir
Ball Joint Included
Yes
Bushing Material
EPDM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
521-022
Zoro #
G7521849
UPC #
19495261957
Country of Origin
Taiwan, Province of China
Dimensions
Control Arm Maximum Width
288.5 mm
Control Arm Maximum Length
237 mm
Mounting Hole Diameter
12.3 mm
Ball Joint Thread Diameter
14 mm
Details
Mounting Hole Quantity
1 ensamble de manguera del calentador
Control Arm Color
Noir
Ball Joint Included
Yes
Bushing Material
EPDM
Control Arm Type
Casting/Forged
Control Arm Material
Aluminium
Includes
Control Arm and Ball Joint Assembly
Description
Rigorously tested for sustained, secure performance by a team of product and quality engineers, Dorman's Control Arm & Ball Joint Assembly is designed for passenger safety. Our industry-leading evaluation process ensures a smooth ride, directional stability, and agile handling. At Dorman, we use the Advanced Product Quality Planning (APQP) framework of procedures and techniques when developing products.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.