Zoro Homepage

Suspension Control Arm/Ball Joint Assembly-Front Right Lower, 521-040

  • Mfr # 521-040

  • Zoro # G7590455


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Includes
Bushings, Mounting Hardware
Features
Ball Joint Installed, Pre-Greased
Vehicle Fit
Ford Expedition 2006-03, Lincoln Navigator 2006-03
Maximum Length
237 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521-040
Zoro #
G7590455
UPC #
19495255185
Country of Origin
China

Dimensions

Maximum Length
237 mm
Ball Joint Thread Diameter
14 mm
Maximum Width
288.5 mm
Mounting Hole Dia.
12.3 mm

Details

Item
Control Arm and Ball Joint Assembly
Material
Aluminum
Includes
Bushings, Mounting Hardware
Features
Ball Joint Installed, Pre-Greased
Vehicle Fit
Ford Expedition 2006-03, Lincoln Navigator 2006-03
Position
Front Right Lower
Color
Black
Number of Mounting Holes
1
Suspension Grade Type
Light
Bushing Material
Rubber
Grade Type
Regular
Construction
Casting/Forged
Ball Joint Stud Type
Threaded

Description

Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.