
Suspension Control Arm/Ball Joint Assembly-Front Right Lower, 521-532
Mfr # 521-532
Zoro # G7590029
product price: $183.99
/ea
Free Shipping & Returns
Key Features
Control Arm Color
Noir
Ball Joint Stud Type
Pinchar
Includes
Control Arm and Ball Joint Assembly
Grade Type
Regular
Ball Joint Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
521-532
Zoro #
G7590029
UPC #
19495343561
Country of Origin
China
Dimensions
Control Arm Maximum Width
288.5 mm
Details
Control Arm Color
Noir
Ball Joint Stud Type
Pinchar
Includes
Control Arm and Ball Joint Assembly
Grade Type
Regular
Ball Joint Included
Yes
Bushing Material
EPDM
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.