Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Suspension Control Arm/Ball Joint Assembly-Front Right Lower, 521-646

  • Mfr # 521-646

  • Zoro # G6591695


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Features
Ball Joint Installed, Pre-Greased
Color
Black
Includes
Bushings, Mounting Hardware
Vehicle Fit
Cadillac 2014-07, Chevrolet 2016-07, GMC 2016-07
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521-646
Zoro #
G6591695
UPC #
19495425281
Country of Origin
China

Dimensions

Maximum Length
237 mm
Maximum Width
288.5 mm
Mounting Hole Dia.
12.3 mm
Ball Joint Thread Diameter
14 mm

Details

Item
Control Arm and Ball Joint Assembly
Material
Steel
Features
Ball Joint Installed, Pre-Greased
Color
Black
Includes
Bushings, Mounting Hardware
Vehicle Fit
Cadillac 2014-07, Chevrolet 2016-07, GMC 2016-07
Position
Front Right Lower
Suspension Grade Type
Light
Grade Type
Regular
Number of Mounting Holes
1
Construction
Casting/Forged
Ball Joint Stud Type
Threaded
Bushing Material
Rubber

Description

Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.