
Suspension Control Arm/Ball Joint Assembly-Front Right Lower, 522-482
Mfr # 522-482
Zoro # G7488072
product price: $82.89
/ea
Free Shipping & Returns
Key Features
Bushings Included
Yes
Ball Joint Installed
Yes
Pre-Greased
Yes
Control Arm Type
Boxed
Ball Joint Stud Type
Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
522-482
Zoro #
G7488072
UPC #
19495902850
Country of Origin
Taiwan, Province of China
Dimensions
Mounting Hole Diameter
12.3 mm
Control Arm Maximum Width
288.5 mm
Control Arm Maximum Length
237 mm
Ball Joint Thread Diameter
14 mm
Details
Bushings Included
Yes
Ball Joint Installed
Yes
Pre-Greased
Yes
Control Arm Type
Boxed
Ball Joint Stud Type
Threaded
Mounting Hardware Included
Yes
Control Arm Material
Steel
Bushing Material
Rubber
Mounting Hole Quantity
1
Grade Type
Standard Replacement
Includes
Control Arm and Ball Joint Assembly
Control Arm Color
Black
Ball Joint Included
Yes
Item
Control Arm and Ball Joint Assembly
Description
Rigorously tested for sustained, secure performance by a team of product and quality engineers, Dorman's Control Arm & Ball Joint Assembly is designed for passenger safety. Our industry-leading evaluation process ensures a smooth ride, directional stability, and agile handling. At Dorman, we use the Advanced Product Quality Planning (APQP) framework of procedures and techniques when developing products.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.