Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Suspension Control Arm/Ball Joint Assembly-Front Right Lower, 524-122

  • Mfr # 524-122

  • Zoro # G7647340


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Ball Joint Stud Type
Threaded
Ball Joint Included
Yes
Control Arm Color
Black
Control Arm Maximum Width
288.5 mm
Control Arm Maximum Length
237 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524-122
Zoro #
G7647340
UPC #
885484637481
Country of Origin
China

Dimensions

Control Arm Maximum Width
288.5 mm
Control Arm Maximum Length
237 mm
Mounting Hole Diameter
12.3 mm
Ball Joint Thread Diameter
14 mm

Details

Ball Joint Stud Type
Threaded
Ball Joint Included
Yes
Control Arm Color
Black
Bushings Included
Yes
Grade Type
Regular
Control Arm Material
Steel
Control Arm Type
Casting/Forged
Ball Joint Installed
Yes
Bushing Material
Rubber
Pre-Greased
Yes
Mounting Hole Quantity
1
Mounting Hardware Included
Yes
Includes
Suspension Control Arm and Ball Joint Assembly

Description

Rigorously tested for sustained, secure performance by a team of product and quality engineers, Dorman's Control Arm & Ball Joint Assembly is designed for passenger safety. Our industry-leading evaluation process ensures a smooth ride, directional stability, and agile handling. At Dorman, we use the Advanced Product Quality Planning (APQP) framework of procedures and techniques when developing products.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.