Zoro Homepage

Suspension Control Arm/Ball Joint Assembly-Front Right Lower, 524-478

  • Mfr # 524-478

  • Zoro # G7612715


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Includes
Bushings, Mounting Hardware
Vehicle Fit
Lexus NX200t 2017-15, Lexus NX300 2021-18, Lexus NX300h 2021-15, Toyota RAV4 2018-06
Features
Ball Joint Installed, Pre-Greased
Maximum Length
237 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524-478
Zoro #
G7612715
UPC #
885484493582
Country of Origin
China

Dimensions

Maximum Length
237 mm
Maximum Width
288.5 mm
Ball Joint Thread Diameter
14 mm
Mounting Hole Dia.
12.3 mm

Details

Item
Control Arm and Ball Joint Assembly
Material
Steel
Includes
Bushings, Mounting Hardware
Vehicle Fit
Lexus NX200t 2017-15, Lexus NX300 2021-18, Lexus NX300h 2021-15, Toyota RAV4 2018-06
Features
Ball Joint Installed, Pre-Greased
Position
Front Right Lower
Grade Type
Regular
Construction
Stamped
Suspension Grade Type
Light
Number of Mounting Holes
1
Color
Black
Ball Joint Stud Type
Threaded
Bushing Material
Rubber

Description

Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.