
Suspension Control Arm/Ball Joint Assembly-Front Right Upper, 520-229
Mfr # 520-229
Zoro # G7612234
product price: $125.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Includes
Bushings, Mounting Hardware
Vehicle Fit
Ford 1966-63, Mercury 1965-63
Maximum Length
237 mm
Features
Ball Joint Installed, Pre-Greased
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
520-229
Zoro #
G7612234
UPC #
19495220879
Country of Origin
Taiwan, Province of China
Dimensions
Maximum Length
237 mm
Ball Joint Thread Diameter
14 mm
Maximum Width
288.5 mm
Mounting Hole Dia.
12.3 mm
Details
Item
Control Arm and Ball Joint Assembly
Material
Steel
Includes
Bushings, Mounting Hardware
Vehicle Fit
Ford 1966-63, Mercury 1965-63
Features
Ball Joint Installed, Pre-Greased
Position
Front Left Upper; Front Right Upper
Ball Joint Stud Type
Pinch
Bushing Material
Rubber
Grade Type
Regular
Suspension Grade Type
Light
Color
Black
Construction
Casting/Forged
Number of Mounting Holes
1
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.