Zoro Homepage

Suspension Control Arm/Ball Joint Assembly-Front Right Upper, 520-250

  • Mfr # 520-250

  • Zoro # G7623452


product price: $59.35
/ea

Key Features

Ball Joint Included
Yes
Mounting Hole Quantity
1 ensamble de manguera del calentador
Control Arm Color
Noir
Mounting Hole Diameter
12.3 mm
Control Arm Maximum Length
237 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520-250
Zoro #
G7623452
UPC #
19495110729
Country of Origin
Taiwan, Province of China

Dimensions

Mounting Hole Diameter
12.3 mm
Control Arm Maximum Length
237 mm
Ball Joint Thread Diameter
14 mm
Control Arm Maximum Width
288.5 mm

Details

Ball Joint Included
Yes
Mounting Hole Quantity
1 ensamble de manguera del calentador
Control Arm Color
Noir
Ball Joint Stud Type
Pinchar
Control Arm Type
Casting/Forged
Includes
Control Arm and Ball Joint Assembly
Bushing Material
EPDM

Description

Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.