Zoro Homepage

Suspension Control Arm/Ball Joint Assembly-Front Right Upper, 520-314

  • Mfr # 520-314

  • Zoro # G7590220


product price: $97.15
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Includes
Bushings, Mounting Hardware
Vehicle Fit
Chrysler Aspen 2009-07, Dodge Durango 2009-05, Dodge Ram 1500 2005-02
Maximum Length
237 mm
Features
Ball Joint Installed, Pre-Greased
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520-314
Zoro #
G7590220
UPC #
19495111177
Country of Origin
Taiwan, Province of China

Dimensions

Maximum Length
237 mm
Ball Joint Thread Diameter
14 mm
Maximum Width
288.5 mm
Mounting Hole Dia.
12.3 mm

Details

Item
Control Arm and Ball Joint Assembly
Material
Aluminum
Includes
Bushings, Mounting Hardware
Vehicle Fit
Chrysler Aspen 2009-07, Dodge Durango 2009-05, Dodge Ram 1500 2005-02
Features
Ball Joint Installed, Pre-Greased
Position
Front Left Upper; Front Right Upper
Number of Mounting Holes
1
Bushing Material
Rubber
Construction
Casting/Forged
Grade Type
Regular
Color
Black
Suspension Grade Type
Light
Ball Joint Stud Type
Threaded

Description

Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.