
Suspension Control Arm/Ball Joint Assembly-Front Right Upper, 521-072
Mfr # 521-072
Zoro # G7612480
product price: $161.99
/ea
Free Shipping & Returns
Key Features
Control Arm Type
Casting/Forged
Control Arm Color
Black
Bushing Material
Rubber
Ball Joint Stud Type
Pinch
Ball Joint Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
521-072
Zoro #
G7612480
UPC #
19495255437
Country of Origin
Taiwan, Province of China
Dimensions
Ball Joint Thread Diameter
14 mm
Control Arm Maximum Width
288.5 mm
Control Arm Maximum Length
237 mm
Mounting Hole Diameter
12.3 mm
Details
Control Arm Type
Casting/Forged
Control Arm Color
Black
Bushing Material
Rubber
Ball Joint Stud Type
Pinch
Ball Joint Included
Yes
Control Arm Material
Aluminum
Mounting Hole Quantity
1
Includes
Control Arm and Ball Joint Assembly
Bushings Included
Yes
Ball Joint Installed
Yes
Mounting Hardware Included
Yes
Grade Type
Standard Replacement
Item
Control Arm and Ball Joint Assembly
Pre-Greased
Yes
Description
Rigorously tested for sustained, secure performance by a team of product and quality engineers, Dorman's Control Arm & Ball Joint Assembly is designed for passenger safety. Our industry-leading evaluation process ensures a smooth ride, directional stability, and agile handling. At Dorman, we use the Advanced Product Quality Planning (APQP) framework of procedures and techniques when developing products.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.