Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Suspension Control Arm/Ball Joint Assembly-Front Right Upper, 522-554

  • Mfr # 522-554

  • Zoro # G7487083


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Control Arm Color
Black
Ball Joint Thread Diameter
14 mm
Ball Joint Included
Yes
Control Arm Maximum Length
237 mm
Mounting Hole Diameter
12.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
522-554
Zoro #
G7487083
UPC #
19495903666
Country of Origin
Taiwan, Province of China

Dimensions

Ball Joint Thread Diameter
14 mm
Control Arm Maximum Length
237 mm
Mounting Hole Diameter
12.3 mm
Control Arm Maximum Width
288.5 mm

Details

Control Arm Color
Black
Ball Joint Included
Yes
Bushings Included
Yes
Ball Joint Stud Type
Pinch
Mounting Hole Quantity
1
Mounting Hardware Included
Yes
Control Arm Type
Casting/Forged
Pre-Greased
Yes
Bushing Material
Rubber
Ball Joint Installed
Yes
Control Arm Material
Aluminum
Includes
Control Arm and Ball Joint Assembly
Grade Type
Standard Replacement
Item
Control Arm and Ball Joint Assembly

Description

Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.