
Suspension Control Arm/Ball Joint Assembly-Rear Left Upper, 522-337
Mfr # 522-337
Zoro # G7548254
product price: $161.99
/ea
Free Shipping & Returns
Key Features
Grade Type
Standard Replacement
Control Arm Color
Black
Control Arm Maximum Length
237 mm
Ball Joint Installed
Yes
Bushings Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
522-337
Zoro #
G7548254
UPC #
19495821489
Country of Origin
China
Dimensions
Control Arm Maximum Length
237 mm
Mounting Hole Diameter
12.3 mm
Ball Joint Thread Diameter
14 mm
Control Arm Maximum Width
288.5 mm
Ball Joint Stud Length
61 mm
Details
Grade Type
Standard Replacement
Control Arm Color
Black
Ball Joint Installed
Yes
Bushings Included
Yes
Mounting Hole Quantity
1
Ball Joint Stud Type
Threaded
Control Arm Material
Steel
Ball Joint Included
Yes
Bushing Material
Rubber
Includes
Suspension Control Arm and Ball Joint Assembly
Pre-Greased
Yes
Control Arm Type
Casting/Forged
Mounting Hardware Included
Yes
Ball Joint Mounting Type
Press In
Control Arm Construction
Casting/Forged
Item
Suspension Control Arm and Ball Joint Assembly
Description
Rigorously tested for sustained, secure performance by a team of product and quality engineers, Dorman's Control Arm & Ball Joint Assembly is designed for passenger safety. Our industry-leading evaluation process ensures a smooth ride, directional stability, and agile handling. At Dorman, we use the Advanced Product Quality Planning (APQP) framework of procedures and techniques when developing products.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.