
Suspension Control Arm/Ball Joint Assembly-Rear Right Upper, 521-091
Mfr # 521-091
Zoro # G7642334
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Mounting Hardware Included
Yes
Toe Adjustable
Yes
Mount Stud Diameter
12 mm
Mounting Hole Diameter
12.3 mm
Bushings Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
521-091
Zoro #
G7642334
UPC #
19495776499
Country of Origin
United States
Dimensions
Mount Stud Diameter
12 mm
Mounting Hole Diameter
12.3 mm
Details
Mounting Hardware Included
Yes
Toe Adjustable
Yes
Bushings Included
Yes
End 1 Gender
Female
End 2 Gender
Male
Mount Stud Quantity
1
Mounting Hole Quantity
1
Grade Type
Regular
Bushing Color
Black
Bushing Material
Rubber
Material
Steel
Includes
Control Arm and Ball Joint Assembly
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.