Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Suspension Control Arm/Ball Joint Assembly-Rear Right Upper, 521-465

  • Mfr # 521-465

  • Zoro # G7633079


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Includes
Control Arm and Ball Joint Assembly
Ball Joint Stud Type
Pinchar
Bushing Material
EPDM
Control Arm Type
Boxed
Control Arm Maximum Width
288.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521-465
Zoro #
G7633079
UPC #
19495263760
Country of Origin
China

Dimensions

Control Arm Maximum Width
288.5 mm
Control Arm Maximum Length
237 mm
Mounting Hole Diameter
12.3 mm
Ball Joint Thread Diameter
14 mm

Details

Includes
Control Arm and Ball Joint Assembly
Ball Joint Stud Type
Pinchar
Bushing Material
EPDM
Control Arm Type
Boxed
Grade Type
Regular
Ball Joint Included
Yes
Control Arm Color
Noir
Mounting Hole Quantity
1 ensamble de manguera del calentador

Description

Rigorously tested for sustained, secure performance by a team of product and quality engineers, Dorman's Control Arm & Ball Joint Assembly is designed for passenger safety. Our industry-leading evaluation process ensures a smooth ride, directional stability, and agile handling. At Dorman, we use the Advanced Product Quality Planning (APQP) framework of procedures and techniques when developing products.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.