
Suspension Shock Absorber #Dorman 949-705
Mfr # 949-705
Zoro # G408631131
product price: $648.99
/ea
Free Shipping & Returns
Key Features
Extended Length
575 mm
Upper Mount Type
Bolt
Shock Stroke
179 mm
Compressed Length
396 mm
Dust Shield
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
949-705
Zoro #
G408631131
UPC #
889245466754
Country of Origin
China
Dimensions
Extended Length
575 mm
Compressed Length
396 mm
Details
Upper Mount Type
Bolt
Shock Stroke
179 mm
Dust Shield
Yes
Lower Mount Type
Bolt
Adjustable
Yes
Gas Charged
Yes
Includes
1 Shock Absorber
Description
Dorman 949-705
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.