Zoro Homepage

Suspension Stabilizer Bar Bushing Kit 2005-2010 Scion tC 2.4L, 928-331

  • Mfr # 928-331

  • Zoro # G6482209


product price: $36.69
/ea

Key Features

Includes
(2) Bushings; (2) Brackets; (4) Bolts
Material
Rubber
Bracket Material
Steel
Inside Dia.
20 mm
Vehicle Fit
Scion tC 2010-05
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
928-331
Zoro #
G6482209
UPC #
37495205146
Country of Origin
China

Dimensions

Inside Dia.
20 mm

Details

Includes
(2) Bushings; (2) Brackets; (4) Bolts
Material
Rubber
Bracket Material
Steel
Vehicle Fit
Scion tC 2010-05
Position
Rear
Grade
Regular
Item
Stabilizer Bar Bushing Kit

Description

Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.