
Suspension Stabilizer Bar Bushing Kit, 928-349
Mfr # 928-349
Zoro # G6480991
product price: $54.35
/eaKey Features
Material
Rubber
Includes
(2) Bushings; (2) Brackets; (4) Nuts; (4) Bolts
Grade
Regular
Inside Dia.
31 mm
Bracket Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
928-349
Zoro #
G6480991
UPC #
37495247382
Country of Origin
China
Dimensions
Inside Dia.
31 mm
Details
Material
Rubber
Includes
(2) Bushings; (2) Brackets; (4) Nuts; (4) Bolts
Grade
Regular
Bracket Material
Steel
Vehicle Fit
Ford 2011-05, Lincoln 2011-07, Mercury 2011-07
Position
Front
Item
Stabilizer Bar Bushing Kit
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.