
Suspension Subframe Mount - Front Left, 524-003
Mfr # 524-003
Zoro # G7562464
product price: $44.89
/eaKey Features
Grade Type
Standard Replacement
Material
Steel
Includes
Control Arm
Color/Finish
Black
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
524-003
Zoro #
G7562464
UPC #
37495264143
Country of Origin
Taiwan, Province of China
Dimensions
Mounting Hole Diameter
12.2 mm
Width
38.9 mm
Length
228.4 mm
Details
Item
Suspension Subframe Mount
Grade Type
Standard Replacement
Material
Steel
Includes
Control Arm
Color/Finish
Black
Color
Black
Mounting Hole Quantity
2
Bushing Material
Rubber
Bushings Included
Yes
Bushing Color
Black
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.