
Suspension Trailing Arm Bushing - Rear, 905-520
Mfr # 905-520
Zoro # G6473641
product price: $50.25
/eaKey Features
Grade Type
Standard Replacement
Packaging Type
Box
Outside Diameter
45.15 mm
Inside Diameter
12.2 mm
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
905-520
Zoro #
G6473641
UPC #
19495290766
Country of Origin
Taiwan, Province of China
Dimensions
Outside Diameter
45.15 mm
Inside Diameter
12.2 mm
Length
52 mm
Details
Grade Type
Standard Replacement
Packaging Type
Box
Color
Black
Includes
1 Bushing
Material
Steel, Rubber
Item
1 Bushing
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.