
Suspension Trailing Arm Bushing - Rear, 905-750
Mfr # 905-750
Zoro # G6475163
product price: $32.95
/eaKey Features
Length
41 mm
Material
Rubber
Color
Black; Silver
Vehicle Fit
Acura 2006-94, Honda 2007-03, Honda 2001-88
Position
Rear Forward
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
905-750
Zoro #
G6475163
UPC #
19495121800
Country of Origin
China
Dimensions
Length
41 mm
Bushing Inside Diameter
13 mm; 15.5 mm
Bushing Outside Diameter
80.6 mm
Mounting Hole Dia.
13 mm; 15.5 mm
Details
Item
Trailing Arm Bushing
Material
Rubber
Color
Black; Silver
Vehicle Fit
Acura 2006-94, Honda 2007-03, Honda 2001-88
Position
Rear Forward
Number of Mounting Holes
2
Grade Type
Regular
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.