
Suspension Trailing Arm, Dorman 527-048
Mfr # 527-048
Zoro # G408634217
product price: $76.69
/ea
Free Shipping & Returns
Key Features
Stamped End
Yes
Color
Black
Control Arm Type
Stamped
Bushings Included
Yes
End 1 Type
Bushing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
527-048
Zoro #
G408634217
UPC #
889245673244
Country of Origin
Taiwan, Province of China
Dimensions
Mounting Hole Diameter
14.3 mm
Length
407 mm
Details
Stamped End
Yes
Color
Black
Control Arm Type
Stamped
Bushings Included
Yes
End 1 Type
Bushing
Grade Type
Standard Replacement
Finish
Coated
Item
1 Trailing Arm
Material
Steel
End 2 Type
Bracket
Bushing Material
Steel, Rubber
Connector Type
Welded
Description
Dorman 527-048
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.