
Suspension Trailing Arm, Dorman 528-011
Mfr # 528-011
Zoro # G708634672
product price: $79.59
/ea
Free Shipping & Returns
Key Features
Bushings Included
Yes
Stamped End
Yes
End 2 Type
Bushing
End 1 Type
Bracket
Bushing Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
528-011
Zoro #
G708634672
UPC #
889245993014
Country of Origin
Turkey
Dimensions
Mounting Hole Diameter
14.4 mm
Length
381.2 mm
Details
Bushings Included
Yes
Stamped End
Yes
End 2 Type
Bushing
End 1 Type
Bracket
Bushing Color
Black
Grade Type
Regular
Control Arm Type
Stamped
Attachment Type
Bolt On
Bushing Material
Steel, Rubber
Color
Black
Finish
Coated
Includes
1 Control Arm
Material
Steel
Description
Dorman 528-011
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.