
Suspension Trailing Arm, Dorman 528-012
Mfr # 528-012
Zoro # G208634660
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Control Arm Type
Stamped
Mounting Hole Diameter
14.4 mm
Finish
Coated
Includes
1 Control Arm
Bushings Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
528-012
Zoro #
G208634660
UPC #
889245993021
Country of Origin
Turkey
Dimensions
Mounting Hole Diameter
14.4 mm
Length
381 mm
Details
Control Arm Type
Stamped
Finish
Coated
Includes
1 Control Arm
Bushings Included
Yes
Grade Type
Regular
Color
Black
Bushing Color
Black
End 1 Type
Bracket
End 2 Type
Bushing
Attachment Type
Bolt On
Stamped End
Yes
Bushing Material
Steel, Rubber
Material
Steel
Description
Dorman 528-012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.