
Suspension Trailing Arm - Rear Right, 522-290
Mfr # 522-290
Zoro # G6589062
product price: $36.59
/eaKey Features
Mounting Hole Diameter
12 mm
End 2 Type
Bracket
Control Arm Type
Tubular
Bushing Material
Rubber
Includes
Suspension Trailing Arm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
522-290
Zoro #
G6589062
UPC #
19495530794
Country of Origin
China
Dimensions
Mounting Hole Diameter
12 mm
Length
394 mm
Details
End 2 Type
Bracket
Control Arm Type
Tubular
Bushing Material
Rubber
Includes
Suspension Trailing Arm
Material
Steel
Grade Type
Standard Replacement
Color
Black
Finish
Coated
Attachment Type
Bolt in
Bushings Included
Yes
Packaging Type
Box
Bushing Color
Black
End 1 Type
Bushing
Item
Suspension Trailing Arm
Connector Type
Bolt In
Description
Rigorously tested for sustained, secure performance by a team of product and quality engineers, Dorman's Suspension Trailing Arm is designed for passenger safety. Our industry-leading evaluation process ensures a smooth ride, directional stability, and agile handling. At Dorman, we use the Advanced Product Quality Planning (APQP) framework of procedures and techniques when developing products.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.