
Suspension Trailing Arm - Rear Right, 522-473
Mfr # 522-473
Zoro # G7381541
product price: $36.89
/eaKey Features
Bushing Color
Black
Bushings Included
Yes
End 2 Type
Bushing
End 1 Type
Bracket
Finish
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
522-473
Zoro #
G7381541
UPC #
19495849940
Country of Origin
China
Dimensions
Length
292 mm
Mounting Hole Diameter
18.1 mm
Details
Bushing Color
Black
Bushings Included
Yes
End 2 Type
Bushing
End 1 Type
Bracket
Finish
Coated
Includes
Suspension Trailing Arm
Color
Black
Control Arm Type
Tubular
Bushing Material
Rubber
Attachment Type
Bolt On
Grade Type
Regular
Material
Steel
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.