
Suspension Trailing Arm - Rear Right Lower, 905-804
Mfr # 905-804
Zoro # G7497251
product price: $92.99
/ea
Free Shipping & Returns
Key Features
Length
673 mm
Material
Steel
Includes
Bushings, Mounting Hardware
Vehicle Fit
Infiniti QX4 2003-97, Nissan Pathfinder 2004-96
Position
Rear Right Lower
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
905-804
Zoro #
G7497251
UPC #
19495230021
Country of Origin
China
Dimensions
Length
673 mm
Bushing Inside Diameter
Black
Mounting Hole Dia.
14.2 mm; 11 mm
Details
Item
Trailing Arm
Material
Steel
Includes
Bushings, Mounting Hardware
Vehicle Fit
Infiniti QX4 2003-97, Nissan Pathfinder 2004-96
Position
Rear Right Lower
Bushing Material
Rubber
End 2 Type
Bushing
Grade Type
Regular
Construction
Tubular
End 1 Type
Bushing
Attachment Type
Press-In
Color
Black
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.