Zoro Homepage

Sway Bar Bracket Kit

  • Mfr # 928-564

  • Zoro # G012446183


product price: $55.09
/ea

Key Features

Width
37 mm
Vehicle Fit
Specific Fit
Outside Diameter
58 mm
Includes
2 Bushings, 2 Brackets, 4 Bolts
Length
123.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
928-564
Zoro #
G012446183
UPC #
889245943231
Country of Origin
Unknown

Dimensions

Width
37 mm
Outside Diameter
58 mm
Length
123.5 mm
Height
57.5 mm
Inside Diameter
34.5 mm
Assembled Length
123.5 mm

Details

Vehicle Fit
Specific Fit
Includes
2 Bushings, 2 Brackets, 4 Bolts
Mounting Hardware Included
Yes
Material
Steel
Color
Black
Grade Type
Standard Replacement
Bushing Quantity
2

Description

Direct replacement - fits and performs like the original equipment on specific vehicles;Reliable fit - precision-engineered to match the design and dimensions of original components;Durable construction - manufactured to strict standards using sturdy, safe materials;Rigorously tested - thorough quality control measures ensure longevity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.