Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T-Hsing W Thermostat

  • Mfr # 902-5123XD

  • Zoro # G312439892


product price: $78.65
/ea
Free Shipping & Returns

Key Features

Grade Type
Standard Replacement
Flange Length
78 mm
Gasket Or Seal Included
Yes
Gasket Type
Gasket
Inside Diameter
29 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
902-5123XD
Zoro #
G312439892
UPC #
194883190382
Country of Origin
Unknown

Dimensions

Flange Length
78 mm
Inside Diameter
29 mm
Flange Width
78 mm
Flange Thickness
10 mm

Details

Grade Type
Standard Replacement
Gasket Or Seal Included
Yes
Gasket Type
Gasket
Outlet Port Quantity
1
Packaging Type
Box
Thermostat Opening Temperature
82 Deg. C
Thermostat Included
Yes
Bolt Hole Center To Bolt Hole Center
65 mm
Mounting Hole Quantity
1
Color
Natural, Black
Material
Aluminum, Rubber
Includes
1 Housing Assembly, 1 Thermostat, 1 Gasket

Description

Upgraded replacement - this engine coolant thermostat housing assembly is made of durable aluminum to help prevent warping in the future;Complete kit - includes improved metal housing, thermostat, and high-quality gasket for a thorough repair and long-lasting repair;Application specific - designed for a precise fit on select vehicles, including certain Lexus RX330 and Toyota Sienna model years;Industry-leading design - engineered by the aftermarket leader in replacement thermostat housing assemblies

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.