
Tailgate Actuator
Mfr # 950-000
Zoro # G312680805
product price: $402.99
/ea
Free Shipping & Returns
Key Features
Length
6.24 in
Width
4.25 in
Terminal Type
Blade
Terminal Quantity
2
Includes
Tailgate Actuator Motor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
950-000
Zoro #
G312680805
UPC #
885484677944
Country of Origin
Unknown
Dimensions
Length
6.24 in
Width
4.25 in
Details
Terminal Type
Blade
Terminal Quantity
2
Includes
Tailgate Actuator Motor
Item
Tailgate Actuator Motor
Description
Direct replacement - this liftgate release motor is designed to match the fit and function of the original motor on specified applications;Ideal solution - this motor is a reliable replacement for an original part that has failed due to fatigue, water infiltration or collision damage;Durable construction - this part is made from quality materials to ensure reliable performance and a long service life;Trustworthy quality - designed in the United States and backed by more than a century of automotive aftermarket excellence
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.