Zoro Homepage

Tailgate Bumper

  • Mfr # 45679

  • Zoro # G912680946


product price: $19.75
/ea

Key Features

Thickness
0.38 in
Attachment Method
Push On
Includes
2 -rubber Stops
Material
Rubber
Height
0.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45679
Zoro #
G912680946
UPC #
37495456791
Country of Origin
China

Dimensions

Thickness
0.38 in
Height
0.8 in
Strap Width
0.79 in

Details

Attachment Method
Push On
Includes
2 -rubber Stops
Material
Rubber
Universal Or Specific Fit
Specific
Packaging Type
Card
Connector Type
Push On
Item
Rubber Stops

Description

Direct replacement - this tailgate stop bumper is designed to match the fit, appearance and function of the original bumper on specified vehicles;Restores functionality - reliable replacement for an original bumper that is missing or has failed due to internal clip breakage;Durable construction - this part is made from quality materials to ensure reliable performance and long service life;Trustworthy quality - backed by team of product experts in the United States and more than a century of automotive experience

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.