
Tailgate Bushing
Mfr # 38708
Zoro # G212680837
product price: $16.79
/eaKey Features
Outside Diameter
1.41 in
Material
Plastic
Bushing Inside Diameter
1.24 in
Inside Diameter
1.24 in
Color/Finish
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38708
Zoro #
G212680837
UPC #
194883000773
Country of Origin
Unknown
Dimensions
Outside Diameter
1.41 in
Bushing Inside Diameter
1.24 in
Inside Diameter
1.24 in
Height
1.31 in
Bushing Outside Diameter
1.41 in
Details
Material
Plastic
Color/Finish
White
Packaging Type
Box
Color
White
Includes
1 Bushing
Description
Direct replacement - this tailgate hinge bushing matches the fit and function of the factory part on specified years, makes and models;Ideal solution - this bushing is a reliable replacement for an original part that has failed due to fatigue;Durable construction - this part is made from quality materials to ensure reliable performance and long service life;Trustworthy quality - backed by team of product experts in the United States and more than a century of automotive experience
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.