
TAILGATE CABLE
Mfr # 38503
Zoro # G412537634
product price: $30.45
/eaKey Features
Length
18.5 in
Diameter
0.249 in
Includes
Mounting Hardware
Material
Metal
Universal Or Specific Fit
Specific
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38503
Zoro #
G412537634
UPC #
37495385039
Country of Origin
China
Dimensions
Length
18.5 in
Diameter
0.249 in
Details
Includes
Mounting Hardware
Material
Metal
Item
Tailgate Cable
Universal Or Specific Fit
Specific
Description
Direct replacement - this tailgate support cable fits specific vehicles to preserve tailgate stability;Durable construction - this part is made of quality materials for a long service life;Saves money - offers quality at a competitive price while preventing tailgate damage;Quality assured - this tailgate support cable has undergone virtual testing for fit, function and durability over time
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.