
TAILGATE CABLE
Mfr # 38536
Zoro # G312537512
product price: $8.65
/eaKey Features
Material
Metal
Length
15.13 in
Diameter
0.26 in
Universal Or Specific Fit
Specific
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38536
Zoro #
G312537512
UPC #
-
Country of Origin
China
Dimensions
Length
15.13 in
Diameter
0.26 in
Details
Item
1 Cable
Material
Metal
Universal Or Specific Fit
Specific
Description
Direct replacement - this tailgate support cable fits specific vehicles to preserve tailgate stability;Durable construction - this part is made of quality materials for a long service life;Saves money - offers quality at a competitive price while preventing tailgate damage;Quality assured - this tailgate support cable has undergone virtual testing for fit, function and durability over time
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.