Zoro Homepage

TAILGATE CABLE

  • Mfr # 38543

  • Zoro # G212537513


product price: $40.45
/ea

Key Features

Diameter
0.311 in
Universal Or Specific Fit
Specific
Packaging Type
Card
Length
16 in
Includes
1 Cable and Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38543
Zoro #
G212537513
UPC #
37495385435
Country of Origin
China

Dimensions

Diameter
0.311 in
Length
16 in

Details

Universal Or Specific Fit
Specific
Packaging Type
Card
Includes
1 Cable and Mounting Hardware
Material
Metal

Description

Direct replacement - this tailgate support cable fits specific vehicles to preserve tailgate stability;Durable construction - this part is made of quality materials for a long service life;Saves money - offers quality at a competitive price while preventing tailgate damage;Quality assured - this tailgate support cable has undergone virtual testing for fit, function and durability over time

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.