
Tailgate Handle, 79606
Mfr # 79606
Zoro # G6608163
product price: $39.25
/eaKey Features
Color
Black
Length
8 in
Width
2 in
Features
Key Lock Hole
Finish
Textured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
79606
Zoro #
G6608163
UPC #
37495796064
Country of Origin
Taiwan, Province of China
Dimensions
Length
8 in
Width
2 in
Details
Color
Black
Features
Key Lock Hole
Finish
Textured
Material
Plastic; Metal
Vehicle Fit
Ford 2016-04, Lincoln 2012-10, Lincoln 2008-06
Item
Tailgate Handle
Description
Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.