
Tailgate Hinge - Left, 38634
Mfr # 38634
Zoro # G5428051
product price: $55.85
/eaKey Features
Width
1-1/2 in
Color
Silver
Length
3.61 In
Thickness
1.68 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38634
Zoro #
G5428051
UPC #
37495386340
Country of Origin
China
Dimensions
Width
1-1/2 in
Length
3.61 In
Thickness
1.68 in
Mounting Hole Dia.
11 mm
Details
Color
Silver
Material
Steel
Application
Chevrolet S10 2004-96, GMC Sonoma 2004-96
Number of Mounting Holes
2
Item
Tailgate Hinge
Position
Left
Fit Type
Specific
Description
Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.