
Tailgate Molding, 926-578
Mfr # 926-578
Zoro # G8290232
original price: $71.25
9% off
new price: $64.25
/eaKey Features
Width
6-1/2 in
Thickness
0.11 in
Application
Dodge 2010-09, Ram 2018-11
Color
Black
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
926-578
Zoro #
G8290232
UPC #
37495946636
Country of Origin
Taiwan, Province of China
Dimensions
Width
6-1/2 in
Thickness
0.11 in
Length
62-1/4 in
Details
Application
Dodge 2010-09, Ram 2018-11
Color
Black
Material
Plastic
Universal Fit
No
Attachment Method
Clip-On
Item
Tailgate Molding Assembly
Description
Tailgate Molding
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.