Zoro Homepage

Tailgate Molding, 926-584

  • Mfr # 926-584

  • Zoro # G8286958


original price: $88.39
10% off
new price: $79.55
/ea
Free Shipping & Returns

Key Features

Width
4.3 in
Application
Chevrolet 2002-99
Length
60.88 in
Material
Plastic
Thickness
0.11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
926-584
Zoro #
G8286958
UPC #
37495946698
Country of Origin
Taiwan, Province of China

Dimensions

Width
4.3 in
Length
60.88 in
Thickness
0.11 in

Details

Application
Chevrolet 2002-99
Material
Plastic
Color
Black
Universal Fit
No
Item
Tailgate Molding Assembly
Attachment Method
Clips and Adhesive
Positions
Upper

Description

Tailgate Molding

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.