
Tailgate Molding
Mfr # 926-586
Zoro # G412680781
product price: $181.99
/ea
Free Shipping & Returns
Key Features
Attachment Type
Adhesive
Thickness
0.15 in
Color
Black
Universal Or Specific Fit
Specific
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
926-586
Zoro #
G412680781
UPC #
37495946711
Country of Origin
Unknown
Dimensions
Thickness
0.15 in
Length
59.75 in
Width
3.8 in
Details
Attachment Type
Adhesive
Color
Black
Universal Or Specific Fit
Specific
Material
Plastic
Includes
1 Tailgate Molding
Connector Type
Adhesive
Item
Tailgate Molding
Description
Direct replacement - this tailgate molding is designed to match the fit, function and appearance of the original molding on specified vehicles;Restores functionality - reliable replacement for an original molding that is missing, faded, cracked or damaged;Durable construction - this part is made from quality materials to ensure reliable performance and long service life;Trustworthy quality - backed by team of product experts in the United States and more than a century of automotive experience
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.