Zoro Homepage

TAILGATE MOULDING

  • Mfr # 924-566

  • Zoro # G012680815


product price: $66.35
/ea

Key Features

Color
Black
Length
62.75 in
Material
Plastic
Universal Or Specific Fit
Specific
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
924-566
Zoro #
G012680815
UPC #
19495886709
Country of Origin
Unknown

Dimensions

Length
62.75 in
Width
2 in
Thickness
0.14 in

Details

Color
Black
Material
Plastic
Universal Or Specific Fit
Specific
Includes
1 Tailgate Molding
Attachment Type
Clip/Pressed
Item
1 Tailgate Molding
Connector Type
Clip/Pressed

Description

Direct replacement - this tailgate molding is designed to match the fit, function and appearance of the original molding on specified vehicles;Restores functionality - reliable replacement for an original molding that is missing, faded, cracked or damaged;Durable construction - this part is made from quality materials to ensure reliable performance and long service life;Trustworthy quality - backed by team of product experts in the United States and more than a century of automotive experience

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.