Zoro Homepage

TAILGATE MOULDING

  • Mfr # 924-571

  • Zoro # G612680833


product price: $82.75
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Color
Black
Connector Type
Clip/Pressed
Length
63.4 in
Width
2.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
924-571
Zoro #
G612680833
UPC #
19495886754
Country of Origin
Unknown

Dimensions

Length
63.4 in
Width
2.4 in
Thickness
0.12 in

Details

Item
Tailgate Molding
Material
Plastic
Color
Black
Connector Type
Clip/Pressed
Universal Or Specific Fit
Specific

Description

Direct replacement - this tailgate molding is designed to match the fit, function and appearance of the original molding on specified vehicles;Restores functionality - reliable replacement for an original molding that is missing, faded, cracked or damaged;Durable construction - this part is made from quality materials to ensure reliable performance and long service life;Trustworthy quality - backed by team of product experts in the United States and more than a century of automotive experience

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.