
Tailgate Support Cable, 38529
Mfr # 38529
Zoro # G5409562
product price: $8.79
/eaKey Features
Application
Chevrolet 2002-88, GMC 2002-88
Material
Metal
Length
14-1/4 in
Diameter
0.249 in
Fit Type
Specific
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38529
Zoro #
G5409562
UPC #
37495385299
Country of Origin
China
Dimensions
Length
14-1/4 in
Diameter
0.249 in
Details
Application
Chevrolet 2002-88, GMC 2002-88
Material
Metal
Fit Type
Specific
Item
Tailgate Cable
Description
Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.