Zoro Homepage

Terminal Bolts, 60310

  • Mfr # 60310

  • Zoro # G8288717


original price: $5.75
8% off
new price: $5.29
/ea
Sold in multiples of 2 for $10.58

Key Features

Includes
Spacer
Length
1-5/8 in
Material
Steel
Mounting
Side Mount
Thread Size
3/8 in; 1/2 in; 5/8 in; 3/4 in; 1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60310
Zoro #
G8288717
UPC #
37495603102
Country of Origin
Unknown

Dimensions

Length
1-5/8 in
Thread Size
3/8 in; 1/2 in; 5/8 in; 3/4 in; 1 in

Details

Includes
Spacer
Material
Steel
Mounting
Side Mount
Item
Battery Terminal Bolt

Description

Terminal Bolts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.