Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermostat Housing, 902-2003

  • Mfr # 902-2003

  • Zoro # G8283747


original price: $15.59
10% off
new price: $13.99
/ea

Key Features

Includes
Gasket
Material
Metal
Features
Air Vent
Color
Natural
Mounting Hole Dia.
0.313 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
902-2003
Zoro #
G8283747
UPC #
885484545380
Country of Origin
Unknown

Dimensions

Mounting Hole Dia.
0.313 in
Outside Dia.
1.188 in

Details

Includes
Gasket
Material
Metal
Features
Air Vent
Color
Natural
Item
Coolant Thermostat Housing
Housing Neck Angle
75 Degrees
Number of Mounting Holes
2
Vehicle Fit
Chevrolet 1996-85, GMC 1995-85, Oldsmobile 1992-91

Description

Thermostat Housing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.