
Thermostat Housing
Mfr # 902-5024
Zoro # G512439753
original price: $21.15
13% off
new price: $18.35
/eaKey Features
Housing Neck Angle (°)
45 Deg
Gasket Or Seal Included
Yes
Mounting Hole Diameter
0.31 in
Outside Diameter
1.188 in
Air Vent
Bleeder Valve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
902-5024
Zoro #
G512439753
UPC #
885484543720
Country of Origin
Unknown
Dimensions
Mounting Hole Diameter
0.31 in
Outside Diameter
1.188 in
Details
Housing Neck Angle (°)
45 Deg
Gasket Or Seal Included
Yes
Air Vent
Bleeder Valve
Color
Natural
Mounting Hole Quantity
2
Includes
Thermostat Housing with Gasket
Material
Metal
Housing Neck Angle (°)
45 Deg
Description
Ideal replacement - this engine coolant thermostat housing directly replaces the original housing on specified vehicle years, makes and models;Durable construction - this part is specifically designed to withstand extreme temperature changes and resist cracking and leaking;Cost-effective and reliable - offers original manufacturer quality at lower cost than getting replacement at dealer;Industry-leading design - professionally engineered by the aftermarket leader in replacement thermostat housings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.