Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermostat Housing, 902-5052

  • Mfr # 902-5052

  • Zoro # G8323245


product price: $23.29
/ea

Key Features

Includes
Gasket
Material
Metal
Color
Natural
Vehicle Fit
Subaru 2021-02, Subaru 1997-91
Outside Dia.
1.438 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
902-5052
Zoro #
G8323245
UPC #
885484543942
Country of Origin
Unknown

Dimensions

Outside Dia.
1.438 in
Mounting Hole Dia.
0.313 in

Details

Includes
Gasket
Material
Metal
Color
Natural
Vehicle Fit
Subaru 2021-02, Subaru 1997-91
Number of Mounting Holes
2
Housing Neck Angle
Straight
Item
Coolant Thermostat Housing

Description

Thermostat Housing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.