Zoro Homepage

Thermostat Housing, 902-5067

  • Mfr # 902-5067

  • Zoro # G8319867


product price: $18.69
/ea

Key Features

Color
Natural
Includes
Gasket
Material
Metal
Number of Mounting Holes
2
Mounting Hole Dia.
0.313 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
902-5067
Zoro #
G8319867
UPC #
885484548183
Country of Origin
Unknown

Dimensions

Mounting Hole Dia.
0.313 in
Outside Dia.
1.188 in

Details

Color
Natural
Includes
Gasket
Material
Metal
Number of Mounting Holes
2
Vehicle Fit
Acura Legend 1995-91, Acura RL 2004-96, Acura TL 1998-96
Item
Coolant Thermostat Housing
Housing Neck Angle
60 Degrees

Description

Thermostat Housing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.