Zoro Homepage

Thermst Housing

  • Mfr # 902-1089

  • Zoro # G312438697


original price: $170.99
12% off
new price: $148.99
/ea
Free Shipping & Returns

Key Features

Flange Thickness
4.75 mm
Housing Neck Angle (°)
120 Deg
Flange Width
67.64 mm
Inlet Port Diameter
38.2 mm
Mounting Hole Diameter
10.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
902-1089
Zoro #
G312438697
UPC #
194883024366
Country of Origin
Unknown

Dimensions

Flange Thickness
4.75 mm
Flange Width
67.64 mm
Inlet Port Diameter
38.2 mm
Mounting Hole Diameter
10.6 mm
Outlet Port Diameter
20.8 mm
Outside Diameter
38.2 mm
Flange Length
96.35 mm
Inside Diameter
29 mm
Bolt Hole Diameter
10.6 mm
Height
127 mm

Details

Housing Neck Angle (°)
120 Deg
Packaging Type
Box
O Rings Included
Yes
Housing Color
Natural
Grade Type
Standard Replacement
Color
Natural
Thermostat Opening Temperature
188 Deg. F
Bolt Hole Center To Bolt Hole Center
97.5 mm, 137.1 mm
Mounting Hole Quantity
5
Gasket Or Seal Included
Yes
Gasket Type
O-Ring
Includes
1 Thermostat Housing
Material
Aluminum, Rubber
Housing Neck Angle (°)
120 Deg

Description

Ideal replacement - this engine coolant thermostat housing directly replaces the original housing on specified vehicle years, makes and models;Durable construction - this part is specifically designed to withstand extreme temperature changes and resist cracking and leaking;Cost-effective and reliable - offers original manufacturer quality at lower cost than getting replacement at dealer;Industry-leading design - professionally engineered by the aftermarket leader in replacement thermostat housings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.