Zoro Homepage

Thermst Housing Assembly, 902-2082

  • Mfr # 902-2082

  • Zoro # G8285558


product price: $53.55
/ea

Key Features

Includes
Thermostat; Gasket
Material
Metal
Color
Natural
Vehicle Fit
Chevrolet 2011-06, Pontiac 2010-06, Saturn 2009-07
Bolt Hole Center To Center
2.76 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
902-2082
Zoro #
G8285558
UPC #
885484263475
Country of Origin
Unknown

Dimensions

Flange Width
2.34 in
Flange Thickness
0.465 in
Flange Length
3.03 in
Inside Dia.
1.09 in

Details

Includes
Thermostat; Gasket
Material
Metal
Color
Natural
Vehicle Fit
Chevrolet 2011-06, Pontiac 2010-06, Saturn 2009-07
Bolt Hole Center To Center
2.76 in
Thermostat Opening Temperature
185°F
Number of Outlet Ports
1
Number of Mounting Holes
2
Item
Coolant Thermostat Housing Assembly
Grade
Regular

Description

Thermst Housing Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.